Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 Raised Panel Wood Locker 1 Tier 12x16x72 Cherry Finish W/Brass Keyed Lock
See all 65 items in product family

Raised Panel Wood Locker 1 Tier 12x16x72 Cherry Finish W/Brass Keyed Lock

Item #: WB237915BCY

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 344.95
Product Information
Product Q&A
Wood Lockers
Single Tier

Highly durable 3/4" solid wood raised panel doors to enhance decor and provide security. These wood lockers are all manufactured with the highest quality materials and meticulous attention to detail. Wood surfaces are finished with 1 coat of sealer and 2 coats of lacquer for maximum durability.
Locker sides, top and bottom are 3/4" industrial grade #47 particleboard with stain and impact resistant white Melamine finish inside and out. Locker back is the same particleboard in a 1/2" thickness. All exposed edges are finished with matching edge banding. These single tier lockers include hat shelf and 2 coat hooks, numberplate and heavy duty keyed cam lock. Delivered assembled. All lockers are Non-returnable. 5 Year Limited Warranty.

For customized lockers and other finishes, please call us at (888) 711-6550.

Matching Finish Side Panel covers exposed row end, sold separately. One required per exposed side.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAssembled
    • BRANDNew England Wood Locker
    • COLOR FINISHCherry
    • DOOR HANDLEBrass Keyed
    • DOOR TYPERaised Panel

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.