Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell U1228-2HDV-HG Heavy-Duty Ventilated Locker Double Tier 12x12x36 2 Door Unassembled

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Hallowell U1228-2HDV-HG Heavy-Duty Ventilated Locker Double Tier 12x12x36 2 Door Unassembled

Item #: WB239294GY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $523.76 Save up to 54%
Price: $ 238.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy-Duty Ventilated Lockers
Double Tier Lockers

Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Double tier units include 2 single-prong wall hooks and a double ceiling hook. Multiple point positive latching provides maximum security. Recessed handle for safe and secure finger lift control that creates a clean, neat appearance. Powder coat finish.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1228-2HDV-HG
    • OPENINGS2
    • TYPEDouble Tier
    • WEIGHT LBS82 (37.27 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.