Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Storage Locker Double Tier 3' X 3' Add-On Without Roof

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Bulk Storage Locker Double Tier 3' X 3' Add-On Without Roof

Item #: WB968236

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $415.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BULK STORAGE LOCKER
Grid-design wire lockers allow ventilation and light through. Doors and panels are built as single units for simple assembly. Constructed of 2" x 2" x 10 gauge welded wire and 1-1/4" x 1-1/4" x 10 gauge angle frame of structural steel. Double Tier door model includes a galvanized sheet metal shelf. Modular padlockable units with rugged steel frame attach easily to existing wall. All units 7'6" tall. Back Panel sold separately. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES90 (228.6 cm)
    • ASSEMBLYUnassembled
    • BRANDCogan
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel wire mesh
    • DESCRIPTIONAdd-On Unit
    • MANUFACTURERS PART NUMBERADTL-133
    • MODEL968236
    • STYLEWithout Roof
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this back panel include parts such as screws/nuts/bolts to latch on to other parts?

Question Asked By: Emily , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.