Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Storage Locker Back Panel 4'W For Single Or Double Tier
See all 48 items in product family

Bulk Storage Locker Back Panel 4'W For Single Or Double Tier

Item #: WB968249

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BULK STORAGE LOCKER
4"W Storage Cabinet Back Panel For 1 Or 2 Tier. Enclose the back of unit or for back to back. Grid design wire lockers promote permeation of air and light. Constructed of 2" x 2" x 10 gauge welded wire and 1 1/4" x 1 1/4" x 10 gauge angle frame of cold rolled steel. Gray enamel finish.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES90 (228.6 cm)
    • ASSEMBLYAssembled
    • BRANDCogan
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel wire mesh
    • MANUFACTURERS PART NUMBERBP-147

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this back panel include parts such as screws/nuts/bolts to latch on to other parts?

Question Asked By: Emily , April 06, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.