Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Steel Locker DTS-121230-1 02 - Double Tier With Legs 1 Wide 12x12x30 Assembled, Medium Grey

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Tennsco Steel Locker DTS-121230-1 02 - Double Tier With Legs 1 Wide 12x12x30 Assembled, Medium Grey

Item #: WB979161G

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 231.95
Product Information
Customer Review
Product Q&A
Accessories
DOUBLE TIER LOCKER
WITH LEGS

Two openings per locker allows twice as many users in the same amount of space. Three coat hooks per opening. 2-point locking system, door stiffeners and louvers for ventilation.
These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles. Durable gray or sand finish. Legs provide clearance from moisture and for easy cleaning underneath.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • OPENINGS2
    • DEPTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • OVERALL HEIGHT INCHES66 (167.64 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • STYLEWith Legs
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • GROUP1 Wide
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERDTS-121230-1 02
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.