Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Box Locker SRK-721872-A 02 - 16 Person w/o Legs 12x18x12 Unassembled, Medium Grey

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Tennsco Box Locker SRK-721872-A 02 - 16 Person w/o Legs 12x18x12 Unassembled, Medium Grey

Item #: WB968360GX

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 755.00
Product Information
Customer Review
Product Q&A
Accessories
TENNSCO
STEEL LOCKERS

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. Legs provide clearance from moisture and for easy cleaning underneath.
16 PERSON
Provides the benefit of box lockers plus the hanging space for full-length garments. Rugged padlock hasps, ventilation louvers and coat rod. Each locker is 12"W x 18"D x 12"H

Click here to see the selections of Assembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP--
    • MANUFACTURERS PART NUMBERSRK-721872-A 02
    • OPENINGS16
    • STYLENo Legs
    • TYPE16 Person
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this set include the decorative end panels as shown in the picture?

Question Asked By: wendel66 , Centerton, AR , February 01, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.