Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Security Laminated Steel Padlock with Bumper and Two Keys - Keyed Differently

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

General Security Laminated Steel Padlock with Bumper and Two Keys - Keyed Differently

Item #: WB959101F

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.

Product Specifications

    • WIDTH INCHES1-3/4 (4.45 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES2-5/8 (6.67 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Differently
    • SHACKLE DIAMETER INCHES1/4 (.64 cm)
    • SHACKLE INSIDE WIDTH INCHES3/4 (1.91 cm)
    • SHACKLE INSIDE HEIGHT INCHES1 (2.54 cm)
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this set include the decorative end panels as shown in the picture?

Question Asked By: wendel66 , Centerton, AR , February 01, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.