Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Locker Bench Bolt Down HMLBP-120 Hardwood Top with Steel Pedestals 120"W
See all 232 items in product family

Tennsco Locker Bench Bolt Down HMLBP-120 Hardwood Top with Steel Pedestals 120"W

Item #: WB968463

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 368.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LOCKER BENCH
Convenient locker room seating. 1 1/4" thick hardwood has heavily varnished clear top for splinter-free sitting. Mounted on three heavy steel pedestals. Must be anchored to floor for maximum stability.

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel with hardwood top
    • MANUFACTURERS PART NUMBERHMLBP-120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this set include the decorative end panels as shown in the picture?

Question Asked By: wendel66 , Centerton, AR , February 01, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.