Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6KFD32-806 Stadium® Locker With Shelf & Footlocker, 24x24x72, Marine Blue, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Penco 6KFD32-806 Stadium® Locker With Shelf & Footlocker, 24x24x72, Marine Blue, Unassembled

Item #: WB607240MB

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.17 Save up to 26%
Price: $ 553.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Penco Stadium® Locker With Shelf & Footlocker, 24"Wx24"Dx72"H, Marine Blue, Unassembled

Penco welded Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. Lockable¬†Foot Locker doubles as a bench and secure storage compartment. Foot Locker is padlockable for secure storage (lock sold separately).They are available in 24" or 33" widths and 18", 21" or 24" depths. Ships unassembled. Knock down Stadium® lockers are 72" high.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL DEPTH INCHES24 (60.96 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FINISHMarine Blue
    • DOORSNo Door
    • GROUP1 Wide
    • OPENINGSOpen Front
    • STYLEWithout Legs
    • TYPEWith Top Shelf and Bottom Foot Locker
    • WEIGHT LBS131 (59.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.