Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6CPX270C073 Center Partition For Patriot Locker with Bottom Shelf, 15Dx45H Champagne

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Penco 6CPX270C073 Center Partition For Patriot Locker with Bottom Shelf, 15Dx45H Champagne

Item #: WB242361CA

Usually ships in 56 to 59 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.60 Save up to 42%
Price: $ 48.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PENCO® PATRIOT™ GEAR & TURNOUT LOCKERS
Center Partition for Lockers with Bottom Shelf
Made of heavy gauge, cold rolled steel with a durable powder coat finish. This partition splits locker into multiple compartments to help optimize and organize storage. This short partition is used for lockers with a full bottom shelf or foot locker (sold separately). Partition accepts installation of Optional Half Shelves (sold separately) in Patriot™ lockers. Partition measures 15”D x 45”H.

Product Specifications

    • BRANDPenco®
    • COLOR FAMILYPutty
    • COLOR FINISHChampagne
    • MANUFACTURERS PART NUMBER6CPX270C073
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

If I purchase this locker with the optional center partition and full width bottom shelf will I automatically receive the shorter clothing hanger bar?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.