Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Accessories

Penco 6KGDA00806 Patriot Gear Locker 24x24x72 Ready To Assemble Marine Blue

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Penco 6KGDA00806 Patriot Gear Locker 24x24x72 Ready To Assemble Marine Blue

Item #: WB242340MB

Usually ships in 56 to 59 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,188.41 Save up to 45%
Price: $ 656.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PENCO® PATRIOT GEAR & TURNOUT LOCKERS
Gear Locker Ready To Assemble
This heavy duty steel storage locker fulfills the needs of first response work environments. PATRIOT steel locker is designed for the unique demands of armed forced personnel and emergency response professionals. Made of heavy gauge, cold rolled steel with a durable powder coat finish. 16 gauge steel sides with 18 gauge steel back are supported by a 16 gauge formed steel frame. Steel locker includes a full width top shelf, single prong coat hooks and a garment bar for hanging wardrobe. Side panels are perforated for ventilation. Locker includes number plates; Note: Specify locker numbers when ordering. Gear Lockereatures full height 14 gauge steel doors with heavy duty cremone latching handle and 3-point locking system to protect equipment and personal items for enhanced security. Doors are louvered for ventilation.

Includes the following standard equipment:
  • One-wide construction
  • Full width hat shelf at 12" from the top
  • Heavy duty 1" diameter, chrome plated coat rod. (Brackets are light gray only.)
  • 2 heavy duty hooks mounted on the locker back
  • Number plates, coat hooks, coat rods and door pulls (all of which are to be field installed)
  • Environmentally friendly powder coat finish. Two-tone finishes are available upon special request at no charge (Assuming use of standard Penco colors).


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYBlue
    • COLOR FINISHMarine Blue
    • CONSTRUCTIONSteel
    • DOORSWith Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6KGDA00806
    • STYLEFlat Bottom, No Legs
    • TYPEGear Locker
    • WEIGHT LBS150 (68.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

If I purchase this locker with the optional center partition and full width bottom shelf will I automatically receive the shorter clothing hanger bar?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.