Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel All Welded Gear Locker With Foot Locker Top Shelf Cabinet & Legs 24x24x72 Putty

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Pucel All Welded Gear Locker With Foot Locker Top Shelf Cabinet & Legs 24x24x72 Putty

Item #: WB442410PY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $668.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE ALL WELDED GEAR LOCKERS
24”D Single Wide Locker with Top Shelf/Cabinet and Foot Locker – No Door with Legs
This athletic locker is great for gyms, team & sports locker rooms and more. Gear locker is made with all welded 16 gauge steel for strength that lasts. Side locker panels are perforated to allow ventilation. Gym locker includes a full width coat rod and 2 coat hooks for hanging garments and wardrobe. 21”D top shelf has a 12”W Locking Cabinet. Cabinet includes a padlockable hasp for secure storage. Gear locker includes a 14”H Foot Locker that has a louvered front for ventilation. Foot locker includes a hinged lid with padlockable hasp. Athletic locker has 6”H tubular steel legs that add 4” to overall height. Locker measures 24”W x 72”H.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES76 (193.04 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTION16-Gauge Steel
    • DOORSNo Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERGL-2472-24-FL-PY
    • MODEL442410PY
    • OPENINGSOpen Front
    • STYLEWith Legs
    • TYPEWith Top Shelf/Cabinet and Bottom Foot Locker
    • WEIGHT LBS200 (90.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.