Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Light Blue

Pucel All Welded Gear Locker w/Bottom 2 Drawers, 24"W x 24"D x 72"H, Gray
See all 70 items in product family

Pucel All Welded Gear Locker w/Bottom 2 Drawers, 24"W x 24"D x 72"H, Gray

Item #: WBB1440851

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $755.76 Save up to 3%
Price: $ 731.00
Product Information
Customer Review
Product Q&A
Accessories
All Welded Gear Locker w/Bottom 2 Drawers, 24"W x 24"D x 72"H, Gray

These athletic lockers are great for gyms, team and sports locker rooms. Constructed of heavy duty 16 gauge steel, these lockers include a full width coat rod, 2 coat hooks, a top shelf, 18 gauge bottom drawers with recessed handles, and 4"H legs. Side locker panels are perforated to allow ventilations. Door includes keyed "T" handle and 2 keys.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • INSIDE DEPTH INCHES23 (58.42 cm)
    • INSIDE HEIGHT INCHES44 (111.76 cm)
    • INSIDE WIDTH INCHES23-1/2 (59.69 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYAll-Welded
    • BRANDPucel™
    • COLOR FINISHGray
    • CONSTRUCTION16-Gauge Steel
    • DOOR HANDLE"T" Handle
    • DOORSNo Door
    • GROUP1 Wide
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERGL-2472-24-DR2-GY
    • OPENINGSOpen Front
    • PACKAGE QUANTITY1
    • STYLEWithout Legs
    • TYPEWith Top Shelf and Bottom 2 Drawers
    • WEIGHT LBS226 (102.73 kg)
    • LIMITED WARRANTY3 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.