Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Box Plastic Lockers with Clear Door for 6 Tier - Sloped Top 12 X 15 X 12 Gray

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Box Plastic Lockers with Clear Door for 6 Tier - Sloped Top 12 X 15 X 12 Gray

Item #: WB238041

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-6 $132.95 ea.
7+ $123.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Box Plastic Lockers with Clear Door for 6 Tier - Sloped Top 12 X 15 X 12 Gray 6 Tier Plastic Lockers with Clear Door
Sloped Top


Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. These clear door lockers have super high quality polycarbonate unbreakable doors that permit inspection of contents with flashlight, yet offer privacy under normal lighting conditions. Includes louvers, double-walled doors and a number plate This 6 tier model has a flat top. Gray color.

Lockers are priced and ordered per opening. Order 6 tier lockers in multiples of 6. For sloped top 6 tier lockers, order 1 slope top and 5 flat top opening.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • BRANDRemcon Plastics
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER015301212002000
    • TYPESix Tier - Clear Door - Sloped Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How do these lockers fit together? Do they snap together? Bolt together? Is there hardware included?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.