Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6436V736 Vanguard Box Over Locker 15x15x72 Ready To Assemble Burgundy

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Penco 6436V736 Vanguard Box Over Locker 15x15x72 Ready To Assemble Burgundy

Item #: WB242388BY

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 224.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PENCO® VANGUARD BOX OVER SINGLE WIDE LOCKERS

Vanguard locker features a locking top compartment for increased security. This single wide steel locker offers a full height 60"H locker with 12"H box locker on top for added storage and increased security. Steel locker is made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large storage locker features a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. The large storage locker features 2 single prong coat hooks. The top box locker uses a padlockable friction hasp and latch for security and permanent storage of books and equipment (locks sold separately). Each compartment includes number plates; Note: specify number at time of order. Legs add 6" to height. Powder coat finish. Easy to assemble.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6436V736
    • OPENINGS2
    • SERIESVanguard
    • TYPEBox Over Locker
    • WEIGHT LBS63 (28.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.