Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6573V806 Vanguard 7 Person Locker 36x18x72 Ready To Assemble Marine Blue

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Penco 6573V806 Vanguard 7 Person Locker 36x18x72 Ready To Assemble Marine Blue

Item #: WB242382MB

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 551.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Penco Vanguard 7 Person Locker 36x21x72 Ready To Assemble Marine Blue

Made of prime grade cold rolled steel with a powder coat finish for long lasting durability. 18" W x 12" H box lockers provide permanent storage of books, supplies, gear and equipment. Large 18" W x 60" H locker ideal for clothing storage. 7 Person Lockers include one large locker and 7 box lockers. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large lockers with die-cast latching handle for quick and easy operation provide spring-loaded latch clips and 2 single prong coat hooks and a garment bar for wardrobe storage. Latch channels have unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Box lockers use padlockable friction hasp and latch for security (locks sold separately). Legs add 6" to height for overall 78" H. Easy assembly. Includes number plates; Note: specify number at time of order. Size is 36" W x 21" D x 72" H. Number of openings is 8. Color is Marine Blue.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYBlue
    • COLOR FINISHMarine Blue
    • CONSTRUCTIONSteel
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBER6573V806
    • OPENINGS8
    • SERIESVanguard
    • TYPE7-Personal Locker
    • WEIGHT LBS167 (75.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.