Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6157V073 Vanguard One High Box Locker 12x12x13-5/8 Unassembled Champagne
See all 36 items in product family

Penco 6157V073 Vanguard One High Box Locker 12x12x13-5/8 Unassembled Champagne

Item #: WB242391CA

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
PENCO® VANGUARD™ HALF HEIGHT & SINGLE HIGH BOX LOCKERS
1-Tier Box Locker
Box locker is ideal for children’s schools, learning centers and confined areas where full height lockers won’t fit. This steel single wide box locker is great for storing books, supplies and equipment using only one compartment for storage. Steel locker is made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel door is louvered for ventilation and uses 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. One High Box Locker features a padlockable friction hasp and latch for security (lock sold separately). Box locker measures 13-5/8”H overall. Powder coat finish. Easy to assemble.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES13-5/8 (34.61 cm)
    • OVERALL HEIGHT INCHES13-5/8 (34.61 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYTan
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6157V073
    • OPENINGS1
    • SERIESVanguard
    • TYPEOne High Box Locker
    • WEIGHT LBS11 (5 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.