Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6111V-1-736-SU Vanguard Locker Pull Latch Single Tier 12x12x60 1 Door Assembled Burgundy

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Penco 6111V-1-736-SU Vanguard Locker Pull Latch Single Tier 12x12x60 1 Door Assembled Burgundy

Item #: WB480000BY

Usually ships in 56 to 59 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 193.95
Product Information
Customer Review
Product Q&A
Accessories
Penco Locker with Latching Pull Handle
Single Tier - Assembled

Includes a variety of features to ensure secure, reliable and quiet use. Right-hand butt hinge is recessed into the doorframe so the hinge pin cannot be forced out or tampered with. Tamper-proof chrome handle provides smooth fingertip operation and permits one-hand operation. All door openings feature mortis and tenon construction with spot welding for rigidity. Continuous door strike ensures secure closure and strikes feature padding to dampen closing noise. Latching channels have nylon glides to reduce sound when opening or closing. These single tier lockers have 3-point latching (top, bottom and sides), a hat shelf and a coat hook. Legs add 6" to height. It's recommended to anchor lockers to floor and/or wall for safety.

. Click here to see the selections of Unassembled Lockers.

Product Specifications

    • OPENINGS1
    • DEPTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • SERIESVanguard Latching Pull
    • OPENING WIDTH INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES66 (167.64 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • BRANDPenco®
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6111V-1-736-SU
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • TYPESingle Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.