Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 68113R-073-SU Vanguard Locker Recessed Double Tier 12x12x30 6 Door Assembled Champagne
See all 81 items in product family

Penco 68113R-073-SU Vanguard Locker Recessed Double Tier 12x12x30 6 Door Assembled Champagne

Item #: WB480946RCA

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 606.00
Product Information
Customer Review
Product Q&A
Accessories
Penco Lockers with Recessed Handle Double Tier Assembled
Includes a variety of features to ensure secure, reliable and quiet use. Right-hand butt hinge is recessed into the doorframe so the hinge pin cannot be forced out or tampered with. All door openings feature mortis and tenon construction with spot welding for rigidity. Continuous door strike ensures secure closure and strikes feature padding to dampen closing noise. The recessed handle provides a smooth, catch-free front and protects padlocks from tampering. Latching channels have nylon glides to reduce sound when opening or closing. This double tier locker has 2-point latching (top and bottom). Legs add 6" to height. It's recommended to anchor lockers to floor and/or wall for safety. Powder coat finish.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • OPENINGS6
    • DEPTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • SERIESVanguard Recessed
    • OPENING WIDTH INCHES36 (91.44 cm)
    • OVERALL HEIGHT INCHES66 (167.64 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDPenco®
    • COLOR FAMILYTan
    • COLOR FINISHChampagne
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER68113R-073-SU
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.