Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Box Locker 11-1/2 X 18 X 38 Three Clear Door With Keyed Lock
See all 9 items in product family

Modular Box Locker 11-1/2 X 18 X 38 Three Clear Door With Keyed Lock

Item #: WB239820CL

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
MODULAR BOX LOCKERS
Box Lockers with Key Lock
These modular storage lockers provide quiet operation. Modular lockers are great for offices, schools, gymnasiums, warehouses and more! These modular storage lockers can be stacked and placed side-by-side to create various locker room configurations. Box lockers have a durable black finished steel frame with 1/2" thick clear polycarbonate doors that offer quiet operation. Key lockable door has a cylinder loc k with 2 keys for security. These single wide box lockers include three 11-1/2”W x 17-3/8”D x 12-1/2”H compartments. Measures 11-1/2”W x 18”D x 38”H overall. Easy assembly. All lockers are Keyed Differently.

Product Specifications

    • WIDTH INCHES11-1/2 (29.21 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • BRANDUnited Visual Products
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONSteel/Polycarbonate
    • MANUFACTURERS PART NUMBERUV25182CLK
    • MODEL239820CL
    • OPENINGS3
    • TYPEKey Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.