Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker DD53323SU Six Tier 12x12x12 3-Wide Hasp Handle Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Lyon Locker DD53323SU Six Tier 12x12x12 3-Wide Hasp Handle Assembled Gray

Item #: WB562523GY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,462.43 Save up to 33%
Price: $973.00
Product Information
Customer Review
Product Q&A
Accessories
"CLOSE QUIET" STEEL LOCKERS
Four Tier
Designed to eliminate metal-to-metal contact for smoother, quieter operation. Single Tier Lockers are the most practical and widely used of all lockers. For hanging clothing, use 18" or 21" deep lockers complete with coat rods. Lockers 12" and 15" deep have a center ceiling double prong hook. A padlock hasp is an integral part of the handle. Single and Double Tier Lockers accept either built-in locks or padlocks. Number Plates can be added to all lockers for quick identification. Double and Triple Tier Lockers are great for short-term use and storage of shorter length garments; includes one double-prong and three single-prong coat hooks. For the storage of high density or individual belongings and supplies, use the Four, Five, or Six Tier Locker; all have padlock hasps with door pulls. Lyon recommends anchoring lockers to floor and/or wall for safety. Shipped unassembled or fully assembled. MODELS WITH 3 AVAILABLE FOR 48 HOUR QUICK SHIP. ASSEMBLED MODELS AVAILABLE FOR QUICK SHIP IN GRAY ONLY. Assembled lockers with asterisk (*) available for quick ship in gray only. Assembled lockers are not returnable. Limited Lifetime Limited Warranty.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERDD53323SU
    • OPENINGS18
    • TYPESix Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $409.00 with this comparable product +
Item #: WB652970GY
Usually ships in 2 to 5 days
(0)
$564.00