Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker DD5991CR Four Person Wall 45x18x13-3/4, 4 Doors Hasp Handle, Ready To Assemble Gray

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Lyon Locker DD5991CR Four Person Wall 45x18x13-3/4, 4 Doors Hasp Handle, Ready To Assemble Gray

Item #: WB562752GY

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $517.67 Save up to 25%
Price: $ 385.95
Product Information
Customer Review
Product Q&A
Accessories
LYON
STEEL LOCKERS

Designed to eliminate metal-to-metal contact for smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have four small compartments above. Number plates can be added for quick identification. Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety. Assembled lockers are not returnable. Available in Gray and Putty.
FOUR PERSON WALL LOCKER

Click here to see the selections of Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES45 (114.3 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES13-3/4 (34.93 cm)
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP4 Wide
    • MANUFACTURERS PART NUMBERDD5991CR
    • OPENINGS4
    • TYPEFour Person Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.