Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker DD53023 Five Tier 12x12x12 3-Wide Hasp Handle Ready To Assemble Gray

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Lyon Locker DD53023 Five Tier 12x12x12 3-Wide Hasp Handle Ready To Assemble Gray

Item #: WB562547GY

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,008.05 Save up to 33%
Price: $672.00
Product Information
Customer Review
Product Q&A
Accessories
LYON
SMOOTH AND QUIET STEEL LOCKERS

We start with high grade, Class 1 cold-rolled steel and only use zinc-plated bolts for rust-resistance. 24 gauge steel body, 16-gauge door frame and door body provide ultimate strength and longevity. The durable full loop hinge is more durably constructed than larger hinges. Sound deadening panel with rubber cushioning through jamb and upright muffles clanging and banging when opening and closing and creates smoother operation. Door lock bars are fitted with nylon glides for noise reduction. The heavily coated, bonded enamel surface is resistant to chipping, cracking and corrosion; hammer tested. Add a number plate for quick identification. Limited lifetime warranty.
FIVE TIER  Features a one-point locking system and a handles with padlock hasps. Add 6" for overall height. Specify color suffix: (GY) Gray (PY) Putty

Click here to see the selections of Assembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERDD53023
    • OPENINGS15
    • TYPEFive Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.