Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker PP5990SU 16 Person 69x18x78 - 16 Doors Hasp Handle Assembled Putty

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Lyon Locker PP5990SU 16 Person 69x18x78 - 16 Doors Hasp Handle Assembled Putty

Item #: WB562767PY

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,618.88 Save up to 36%
Price: $1,034.00
Product Information
Customer Review
Product Q&A
Accessories
STEEL LOCKERS
Designed to eliminate metal-to-metal contact for smoother, quieter operation. For the storage of high density or individual belongings. The locker has padlock hasps with door pulls. Lyon recommends anchoring lockers to floor and/or wall for safety. All assembled lockers available for 48 hour quick ship. Assembled lockers available for quick ship in gray only. Assembled lockers are not returnable. Limited lifetime warranty.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • GROUP--
    • MANUFACTURERS PART NUMBERPP5990SU
    • OPENINGS16
    • TYPE16 Person

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $379.00 with this comparable product +
Item #: WB239450TN
Usually ships in 2 to 5 days
(0)
$655.00