Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Combination Padlock - 3/4" Shackle - With Key Access

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Master Lock® Combination Padlock - 3/4" Shackle - With Key Access

Item #: WB652975

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.61 Save up to 36%
Price: $ 7.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Combination Lock with Master Key Access
Master Lock® #1525. Purchase master key separately.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES1-7/8 (4.76 cm)
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack Dial
    • CONSTRUCTIONSteel
    • DESCRIPTION3-number dialing
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1525
    • MODEL652975
    • SHACKLE LENGTH INCHES3/4 (1.91 cm)
    • TYPECombination Padlock
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Master Lock Combination Padlock

Locks have been easy to operate and have served our purpose as gym locker security.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Lock #174

Your review: Worked well, seem strong

Is this review helpful?

Slow to get

Your review: Took several weeks to get keyed to match our existing locks.

Is this review helpful?

Admin Assist

Your review: Needed Shackle to be longer used for other than intended.

Is this review helpful?

Master Lock Combination Padlock

Your review: Locks have been easy to operate and have served our purpose as gym locker security.

Is this review helpful?

Meeting Standards

Your review: This item was perfect for what we needed to meet the set standards for lockers with my company and the lock log that was sent made it very easy for us to document locker and employee information for issued lockers.

Is this review helpful?

Master Lock Combination Padlock w/key access

Your review: Meets our need.

Is this review helpful?

Director of Manufacturing

Your review: John Beisner is an excellent account mgr. Very helpful - he goes the extra mile to make sure I have what I need.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.