Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Standard Locker 46-24-2TPL-8DB - Double Tier With 8 Drawers
See all 5 items in product family

Strong Hold® Standard Locker 46-24-2TPL-8DB - Double Tier With 8 Drawers

Item #: WBB34959

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,087.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Strong Hold® Standard Locker with Drawers

These 12-gauge standard multi-compartment lockers can solve your personal and tool storage needs. Each opening features 2 drawers (20" w x 20" d x 4" h - weight capacity 225 lbs. each) and 2 adjustable shelves (21 1/2" w, 21 1/2" d -weight capacity 1200 lbs. each). Each opening measures 21 1/2" w and 32 3/4" h. Models greater than 6 foot wide are provided with skid legs.

Product Specifications

    • WIDTH INCHES50 (127 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • CONSTRUCTION12-Gauge Steel
    • DOORS8
    • TYPEDouble Tier
    • WEIGHT LBS1136 (516.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.