Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Locker 1.65.6-183-2DB - Single Tier 18x18x72,  3 Adjustable Shelves, 2 Drawers
See all 2 items in product family

Strong Hold® Locker 1.65.6-183-2DB - Single Tier 18x18x72, 3 Adjustable Shelves, 2 Drawers

Item #: WBB134965

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,496.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Single Tier Locker 18 x 18 x 72 3 Adjustable Shelves, 2 Drawers

This Stronghold Single Tier Lockerfits nicely into any work area. Locker is constructed from 12-gauge steel and has 3 adjustable shelves and 2 drawers. Each unit measures 18" w x 18" d x 72" h.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOORS1
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER1.65.6-183-2DB
    • OPENINGS3
    • TYPESingle Tier
    • WEIGHT LBS377 (171.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.