Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Personnel Locker 106-24-2TPL - Double Tier 122x24x78 10 Door Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Strong Hold® Personnel Locker 106-24-2TPL - Double Tier 122x24x78 10 Door Assembled Gray

Item #: WB331625

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,160.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong Hold® All-Welded Double Tier Personal Lockers Features Extra Heavy-Duty Battleship Construction for Lifetime Durability!

Sturdy lockers constructed of heavy-duty, 12-gauge steel to handle your personal and work storage needs. One piece body features an attractive wrap-around design. Three-point locking device is designed for use with a heavy padlock for increased security. Each opening has two 14-gauge adjustable shelves with a capacity of 775 lbs. each. Shelves attach with 3/8" carriage bolts. Legs allow six-inch sweep space underneath. Flush bottom made of 12-gauge steel. Durable, dark gray electrostatically painted finish. Double tier lockers are for use in all types of work environments. Lockers are designed. 21-1/2"W locker is subdivided into 4 compartments. Shipped assembled, ready to use.

Product Specifications

    • WIDTH INCHES122 (309.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER106-24-2TPL
    • OPENINGS10
    • TYPEDouble Tier
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.