Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Slim-Line Locker 36-18-2TSL - Double Tier 38x18x78 6 Door

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Strong Hold® Heavy Duty Slim-Line Locker 36-18-2TSL - Double Tier 38x18x78 6 Door

Item #: WB442828

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,290.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® All Welded Slim-Line Locker Double Tier 38x18x78 6 Door

Made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D x 32"H. Includes two hooks per opening. Legs add 6" to height. Models greater than 6 foot wide include skid legs. Color finish is Gray. Available in a variety of sizes. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOORS6
    • MANUFACTURERS PART NUMBER36-18-2TSL
    • OPENINGS6
    • SHELF QUANTITY0
    • TYPEDouble Tier
    • WEIGHT LBS517 (235 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.