Hallowell URB1258-2ASB-PT Ready-Built II Locker Double Tier 1 Wide - 12x15x41-1/2 Parchment
See all 72 items in product family

Hallowell URB1258-2ASB-PT Ready-Built II Locker Double Tier 1 Wide - 12x15x41-1/2 Parchment

Item #: WBB192391

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.76 Save up to 49%
Price: $316.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Ready-Built II Locker Double Tier 1 Wide - 12x15x83 Parchment

This Assembled Locker includes one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel locker is made using 24 gauge steel body and 16 gauge steel locker doors with stainless steel recessed handles. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Includes one double and two single prong coat hooks. Parchment finish. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • OVERALL DEPTH INCHES15 (38.1 cm)
    • OVERALL HEIGHT INCHES83 (210.82 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • DESCRIPTIONReady-Built II Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERURB1258-2ASB-PT
    • OPENINGS2
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can combinations be changed?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result