Hallowell U3228-1MB Premium Locker Single Tier 12x12x72 3 Door Ready Assemble Blue

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Hallowell U3228-1MB Premium Locker Single Tier 12x12x72 3 Door Ready Assemble Blue

Item #: WB238296BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $793.11 Save up to 52%
Price: $ 380.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hallowell Premium Lockers - Single Tier
Ready to Assemble

These high quality single tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Click here to see the selections of Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • GROUP3 Wide
    • MODEL238296BL
    • TYPESingle Tier
Have A Question About This Product?
0 Question | 0 | Answer