Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell U1228-1G-PT Knock-Down Corrosion Resistant Locker Single Tier 1 Wide - 12x12x78
See all 48 items in product family

Hallowell U1228-1G-PT Knock-Down Corrosion Resistant Locker Single Tier 1 Wide - 12x12x78

Item #: WBB192346

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $366.55 Save up to 44%
Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Knock-Down Corrosion Resistant Locker Single Tier 1 Wide - 12x12x78

This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 16 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Putty finish. Features a stainless steel recessed handle with multi-point gravity lift latch handle. Includes a top shelf for added storage. Also includes one double and two single prong coat hooks. Easy assembly. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL DEPTH INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorrosion Resistant Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1228-1G-PT
    • OPENINGS1
    • TYPESingle Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.