Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® Locker Six Tier 12x15x12 18 Door Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Paramount® Locker Six Tier 12x15x12 18 Door Assembled Gray

Item #: WB652157GY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $523.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® Locker Six Tier 12x15x12 18 Door Assembled, Gray

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • OPENINGS18
    • TYPESix Tier
    • WEIGHT LBS175 (79.55 kg)
    • LIMITED WARRANTY1 Year
  • Rugged all steel construction is ideal for school lockers or work locker rooms.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

not sure what you need here

Every thing from start to finish went perfect. I had a great experience!!

See more favorable reviews

The most critical review

  • Customer Rating

Great Lockers - Value

I got these lockers for use at my company. It was assembled and it was packed and arrived in great condition. The lockers also had the extra screws for the hinges and locks, don't know if it was suppose to be there or not, but I am sure it will come in handy.

See more critical reviews

Sort by: 
1 ...

5 Results

Great Lockers - Value

Your review: I got these lockers for use at my company. It was assembled and it was packed and arrived in great condition. The lockers also had the extra screws for the hinges and locks, don't know if it was suppose to be there or not, but I am sure it will come in handy.

Is this review helpful?

not sure what you need here

Your review: Every thing from start to finish went perfect. I had a great experience!!

Is this review helpful?

lockers

Your review: on time and as expected!

Is this review helpful?

Great Assembled Lockers

Your review: The lockers arrived quicker than I expected. They were assembled which makes it easy to attach to a wall. They are sturdy and doesn't take up a lot of space.

Is this review helpful?

Your review: I've been looking at websites with employee lockers for over an hour. Yours is the first I found that grouped products together...locks with lockers, etc, the pictures were a GREAT help, the dimensions included next to the finished locker, and the pricing was very clear and easy to find. I haven't done all my homework, but I also think your prices are the best so far.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.