Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Blue

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Blue

Item #: WB652074BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® Lockers
Double Tier - Ready to Assemble - 2 Door

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These double tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately.

Click here to see the selections of Assembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • OPENINGS2
    • TYPEDouble Tier
    • WEIGHT LBS51 (23.18 kg)
    • LIMITED WARRANTY1 Year
  • Rugged all steel construction makes Paramount ideal for school lockers.
  • Includes strong single and double prong hooks for hanging garments and more.
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I see there are whole on side of the locker, on the inside... Do you sell any type of pegs or mounts that could be used to install shelves on the inside space? Or sell a small desk or table that could fit inside?

Question Asked By: Christopher , Atlanta , April 14, 2016

Not Answered Yet

Answer This Question

Are there wheels I can put on this locker?

Question Asked By: Dan , April 13, 2016

Not Answered Yet

Answer This Question

What is the wall anchoring specification for these lockers?

Question Asked By: Roy , September 19, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.