Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® 16 Person Locker 12  X 18 X 12 Ready To Assemble Blue

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Paramount® 16 Person Locker 12 X 18 X 12 Ready To Assemble Blue

Item #: WB238232BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 507.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® Lockers
16 Person - Ready to Assemble
Engineered for years of heavy-duty service. Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1" diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately.

Click here to see the selections of Assembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • GROUP --
    • MODEL238232BL
    • OPENINGS16
    • TYPE16 Person
    • WEIGHT LBS168 (76.36 kg)
    • LIMITED WARRANTY1 Year
  • Optional built-in combination lock eliminates need for padlocks (sold separately). Locks door upon closing.
  • Friction hasp and latch allow combination lock closure (lock sold separately).
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Love these lockers

Great lockers for staff when you have limited space. Size is perfect in a retail break room and the clothes bar makes it better.

See more favorable reviews

The most critical review

  • Customer Rating

no instructions

this item would be great if instructions on how to assemble was with it. Kind of strange that there were none - so now have to wait 24 to 48 hours to get instructions - makes no sense.***Global Management Comments: we alway welcome the customers call for the instruction manual prior to the purchase. Apologize for the inconvenience.***

See more critical reviews

Sort by: 

7 Results

Love these lockers

Your review: Great lockers for staff when you have limited space. Size is perfect in a retail break room and the clothes bar makes it better.

Is this review helpful?

16 person locker

Your review: Love this product. My stores love this product. Global is my "go to" vendor for locker needs when outfitting a new location.

Is this review helpful?

Best ever

Your review: We bought this for our 11yr old son's room. Wishing I could post a picture to show how cool it turned out! Way cheaper than a Rooms To Go bedroom set!!!!

Is this review helpful?

excellent

Your review: Excellent service

Is this review helpful?

Nice Lockers

Your review: Easy to assemble. Looks good. Will order more of these when needed.

Is this review helpful?

works so well our other plants purchased them.

Your review: They were easy to assemble and work perfect for our application.

Is this review helpful?

no instructions

Your review: this item would be great if instructions on how to assemble was with it. Kind of strange that there were none - so now have to wait 24 to 48 hours to get instructions - makes no sense.***Global Management Comments: we alway welcome the customers call for the instruction manual prior to the purchase. Apologize for the inconvenience.***

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 4 answers for this product.

Sort by: 

7 Results

Is there touch up paint available for these lockers. They were scratched removing a lock.

Question Asked By: Charles , October 04, 2017

+ View 1 Answer

Answer This Question

I see there are whole on side of the locker, on the inside... Do you sell any type of pegs or mounts that could be used to install shelves on the inside space? Or sell a small desk or table that could fit inside?

Question Asked By: Christopher , Atlanta , April 14, 2016

+ View 1 Answer

Answer This Question

Is there a sloped top to match this product?

Question Asked By: Jeremy , May 01, 2015

+ View 1 Answer

Answer This Question

can this unit be usd without the legs?

Question Asked By: Kelli , March 23, 2015

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.