Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Front Base For 12"W X 6"H Blue Locker

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Front Base For 12"W X 6"H Blue Locker

Item #: WB652080BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $7.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Closed Bases
Encloses the area between the locker legs for a clean appearance and easier maintenance.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • WEIGHT LBS0.40 (.18 kg)
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Excellent!

Your review: Perfect for covering the space between the locker and the floor so nothing is able to get in this space. Very clean. Fits perfectly.

Is this review helpful?

Locker front base

Your review: Look good and easy to assemble. Just wish you would make something for the back. Singles do not fit and not everyone puts lockers against a wall. We had to make something and match the paint.

Is this review helpful?

Front base kit review

Your review: These front base kits are a nice addition to the lockers. They improve the look of the lockers and eliminate dirt and trash from accumulating underneath the lockers.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 3 answers for this product.

Sort by: 

3 Results

I see there are whole on side of the locker, on the inside... Do you sell any type of pegs or mounts that could be used to install shelves on the inside space? Or sell a small desk or table that could fit inside?

Question Asked By: Christopher , Atlanta , April 14, 2016

+ View 1 Answer

Answer This Question

Are there wheels I can put on this locker?

Question Asked By: Dan , April 13, 2016

+ View 1 Answer

Answer This Question

What is the wall anchoring specification for these lockers?

Question Asked By: Roy , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.