Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Wide Welded Steel Locker Single Tier 15x18x66 1 Door Putty

Rollover image to zoom in

Click image to enlarge

Extra Wide Welded Steel Locker Single Tier 15x18x66 1 Door Putty

Item #: WB239815PY

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 360.95
Product Information
Photo/Video Gallery
Product Q&A
Single Tier
Extra wide storage lockers provide more storage space than standard 12”W lockers. These 1 wide storage lockers measure 15”W x 18”D x 66”H. Durable welded steel with a baked enamel finish. Doors feature ventilation holes and a padlockable die cast handle (lock sold separately). Steel lockers include 2 side hooks for hanging storage. Single Tier Lockers include one top fixed height shelf. Ships assembled.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • DOOR HANDLEPadlockable Die Cast Handle
    • MODEL239815PY
    • TYPESingle Tier
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.