Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Heavy Duty Extra Wide Welded Steel Locker Double Tier 24x24x74 2 Door Putty
See all 3 items in product family

Pucel Heavy Duty Extra Wide Welded Steel Locker Double Tier 24x24x74 2 Door Putty

Item #: WB238747PY

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 640.00
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY EXTRA WIDE WELDED STEEL DOUBLE TIER LOCKER
Extra Wide Steel Lockers Meets Your Ultra-Capacity Storage Needs And Built With Superior Strength And Durable Weld Construction.


These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24”W x 24”D x 74”H overall. Double Tier Lockers two 23-1/2”W x 24”D x 34-1/2”H compartments.

Product Specifications

    • WIDTH INCHES23-1/2 (59.69 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • OVERALL DEPTH INCHES24 (60.96 cm)
    • OVERALL HEIGHT INCHES74 (187.96 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYAll-Welded
    • BRANDPucel™
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTION14-Gauge Steel
    • DESCRIPTIONSolid
    • DOOR HANDLEPadlockable Pull Handle
    • DOOR QUANTITY2
    • GROUP1 Wide
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBERDLCU-2424-2PY
    • MODEL238747PY
    • OPENINGS1
    • TYPEDouble Tier
    • WEIGHT LBS215 (97.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.