Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Rollover image to zoom in

Click image to enlarge

Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Item #: WB183672I

Available on or around 05/04/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H

Convenient locker room seating. 1-1/4" thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Mounted on heavy steel pedestals that are finished in gray enamel (8', 9' and 10' benches have three pedestals). Bench top is not predrilled.
MUST BE ANCHORED TO FLOOR FOR MAXIMUM STABILITY.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • COLOR FAMILYTan
    • COLOR FINISHMaple Top/Gray Pedestals
    • CONSTRUCTIONHardwood Maple Top/Steel Pedestals
    • PRODUCT FAMILYAccessories
    • STYLEAnchor to the Floor
    • THICKNESS INCHES1-1/4 (3.18 cm)
    • TYPELocker Bench
    • LIMITED WARRANTY1 Year
    • accessory_typeLocker Bench
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Benches

Your review: A Great addition to our Fitness Room! Easy to assemble. They are sturdy. They look great.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.