Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Locker Bench Aluminum Top & Pedestals, 96"W x 9-1/2"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Locker Bench Aluminum Top & Pedestals, 96"W x 9-1/2"D x 18"H

Item #: WB652844

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 431.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Locker Benches
Lightweight, rust-free ALUMINUM bench and pedestal for strength and durability. Easy to maintain 9-1/2"W x 2" thick bench tops.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • BRANDPrairie View
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum Top & Pedestals
    • MANUFACTURERS PART NUMBERBENCH8
    • MODEL652844
    • STYLEFree Standing/Anchor to the Floor
    • THICKNESS INCHES2 (5.08 cm)
    • TYPELocker Bench
    • accessory_typeLocker Bench
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.