Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Ada Locker DD5420SU Single Tier 12x18x48-5/8, 1-Wide Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Lyon Ada Locker DD5420SU Single Tier 12x18x48-5/8, 1-Wide Assembled Gray

Item #: WB239916GY

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $544.66 Save up to 12%
Price: $ 481.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Steel ADA Lockers
Specifically Designed For Physically Challenged Employees, Patrons and Students.


The ADA lockers features specially designed chrome-plated door handle, it requires only a 20 degree rotation to pop door open, then automatically returns to the locked position facilitating door closure with a simple push. ADA compliant. The ADA lockers are a low profile design for easy access. The handles, hooks and locker bottoms meet ADA reach requirements. Includes three single prong side hooks and one double prong ceiling hook. Handles provide space for a padlock or built-in lock (sold separately).

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES48-5/8 (123.51 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR HANDLEADA Compliant Chrome-Plated Handle
    • DOORS1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERDD5420SU
    • MODEL239916GY
    • OPENINGS1
    • TYPESingle Tier
    • WEIGHT LBS39 (17.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.