Wireless Multimedia Computer Podium / Lectern - Medium Oak
See all 32 items in product family

Wireless Multimedia Computer Podium / Lectern - Medium Oak

Item #: WBB196601

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,136.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wireless Multimedia Computer Podium / Lectern - Medium Oak

Multimedia Computer lectern with wired and wireless microphone that is fully assembled and features a slide-out locking shelf for keyboard, folding drop leaf side shelf for projectors and media equipment. Flat top reading / work surface perfect for laptops. Locking back door, one adjustable inner shelf and internal wire management grommets. Moves easily on 4 hidden casters (2 locking). 44"h x 26"w x 20"d. Ships fully assembled LTL. Constructed of Scratch resistant melamine finish. For audiences up to 1,950 in rooms up to 19,500 sq. feet. Includes new streamlined design 150 Watt digital multimedia stereo amplifier with speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Bluetooth®, for Mic and Aux inputs, and Bass & Treble controls. Lectern features 2 built-in Jensen designed speakers and 21” electret condenser gooseneck mic. Includes 10 foot power cord. Wireless sound model Lectern comes with built-In 16 Channel UHF wireless receiver. Plus your choice of wireless microphone with transmitter: lapel & headset or flesh tone over-ear, or handheld microphone. Available Colors: Medium Oak MO Made in the USA.

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONMultimedia Computer Lectern
    • MANUFACTURERS PART NUMBERSW3230-MO-30
    • STYLEMultimedia
    • TYPEWireless
    • WATTS150