Previous

Item in product family

Next

Item in product family
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
Tabletop Podium / Lectern with Cordless Sound System, Medium Oak
See all 22 items in product family

Tabletop Podium / Lectern with Cordless Sound System, Medium Oak

Item #: WB249000AK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $652.00
Product Information
Customer Review
Product Q&A
Accessories
Tabletop Podium / Lectern with Cordless Sound System, Medium Oak

Modular Tabletop Lectern with sound for an audience of up to 1,000 in a room up to 10,000 sq. ft. Includes 50 Watt multimedia stereo amplifier, professional cardioid dynamic mic with 15' cord, flexible gooseneck and shockmount mic holder, and one built-in Jensen speaker. Use separately or set on S260 Media Cart Base for a full sized lectern. RTA. Melamine laminate walnut. Amplifier powered by 10 "D" cell batteries. Can also be powered by using S1460 ac adapter alone or in conjunction with S1465 NiCad rechargeable battery pack. Not included, order separately these accessories.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • COLOR FINISHMedium Oak
    • COLOR/FINISHMedium Oak
    • AMPLICATION FEATURES50W multimedia ready with stereo input
    • ASSEMBLYPartial Assembly Required
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONTabletop Lectern With Cordless Sound System
    • FOR USE WITHMobile Lectern Base
    • INCLUDESOne Jensen design 6 x 8 speaker
    • MATERIAL(S)Woodgrain Laminate/Cloth Grille Speaker Cover
    • MICROPHONEHandheld; Gooseneck Mic Holder
    • SIZE24w x 20d x 14h
    • TALK TIME (HOURS)200, with battery
    • WEIGHT49 lbs.
    • WATTS50
    • MANUFACTURER PART NUMBERS250-OK