Previous

Item in product family

Next

Item in product family
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
Patriot Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Patriot Podium / Lectern - Walnut

Item #: WBB196671

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,336.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Patriot Podium / Lectern - Walnut

For audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Fabric comes in red, blue or black; black leather handrails. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers and sensitive gooseneck microphone. Walnut finish. 32"W x 24"D x 45"H overall. Ships Fully Assembled by truck.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONHardwood
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSS3040-WT
    • STYLEPatriot
    • TYPEWired
    • WATTS50
    • COVERAGE SQ. FT.20,000