Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Legal Size 2 Drawer, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Global™ Vertical File Legal Size 2 Drawer, Light Grey

Item #: WB516221GY

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Legal Size 2 Drawer, Light Grey

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2500 Series Vertical File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER25-250LGR
    • MODEL516221gy
    • TYPELegal Size
    • WEIGHT LBS67 (30.45 kg)
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • COLOR FAMILYGray
    • MINIMUM WIDTH INCHES18 (45.72 cm)
    • MAXIMUM WIDTH INCHES18 (45.72 cm)
    • MIN. HEIGHT INCHES29 (73.66 cm)
    • MAX. HEIGHT INCHES29 (73.66 cm)
    • MINIMUM DEPTH INCHES25 (63.5 cm)
    • MAXIMUM DEPTH INCHES 25 (63.5 cm)
    • CABINET FILE SIZELegal Size
    • COLLECTION2500 Series Vertical Files
    • APPLICATIONFiling
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.