Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Legal Size 4 Drawer, Desert Putty

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Global™ Vertical File Legal Size 4 Drawer, Desert Putty

Item #: WB516228PY

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 404.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Legal Size 4 Drawer, Desert Putty

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES26-1/2 (67.31 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2600 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBER26-450DPT
    • MODEL516228py
    • TYPELegal Size
    • WEIGHT LBS128 (58.18 kg)
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • MAXIMUM WIDTH INCHES18 (45.72 cm)
    • MIN. HEIGHT INCHES52 (132.08 cm)
    • MAX. HEIGHT INCHES52 (132.08 cm)
    • MINIMUM DEPTH INCHES26.5 (67.31 cm)
    • MAXIMUM DEPTH INCHES 26.5 (67.31 cm)
    • MINIMUM WIDTH INCHES18 (45.72 cm)
    • CABINET FILE SIZELegal Size
    • APPLICATIONFiling
    • COLLECTION2600 Series Vertical Files
    • COLOR FAMILYPutty
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can I get this file cabinet with a lock in it?

Question Asked By: Kate , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.