Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overfile For 36"W Lateral File Putty
See all 4 items in product family

Overfile For 36"W Lateral File Putty

Item #: WB240204PY

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 431.95
Product Information
Customer Review
Product Q&A
Accessories
Overfile For 36"W Lateral File Putty

Overfiles increase storage capacity. Easily stacks on top of lateral files. Features sliding doors with easy-grip recessed handles and 1 height adjustable shelf.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES27-1/2 (69.85 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • MODEL240204PY
    • COLOR FAMILYPutty
    • MINIMUM WIDTH INCHES36 (91.44 cm)
    • MAXIMUM WIDTH INCHES36 (91.44 cm)
    • MIN. HEIGHT INCHES27.5 (69.85 cm)
    • MAX. HEIGHT INCHES27.5 (69.85 cm)
    • MINIMUM DEPTH INCHES18 (45.72 cm)
    • MAXIMUM DEPTH INCHES 18 (45.72 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Overfile for 36"W Lateral

Your review: Perfect solution for increasing storage in a small space.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.