High Capacity Filing System - Closed Back
See all 4 items in product family

High Capacity Filing System - Closed Back

Item #: WB506373SD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 487.95
Product Information
Customer Review
Product Q&A
Quality all-welded storage that expands with your needs. Saves 60% of floor space compared to standard filing systems. Offers quick, easy access to active files, office manuals and texts. Heavy duty rolled steel double wall construction ensures durability and strength. Closed sides and welded back contain materials and give a finished look. Seven 150 lb. capacity steel shelf openings. Comes with 28 vertical dividers adjustable on 1" centers. 78"H x 34 1/2"W x 13 1/2"D. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES34-1/2 (87.63 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAssembled
    • BRANDTennsco
    • MODEL506373SD
    • WEIGHT LBS112 (50.91 kg)
    • MAXIMUM WIDTH INCHES34.5 (87.63 cm)
    • MINIMUM DEPTH INCHES13.5 (34.29 cm)
    • MAXIMUM DEPTH INCHES 13.5 (34.29 cm)
    • MIN. HEIGHT INCHES78 (198.12 cm)
    • MAX. HEIGHT INCHES78 (198.12 cm)
    • MINIMUM WIDTH INCHES34.5 (87.63 cm)