Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Hanging Clamps For Blueprint Storage Rack - Set of 6

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

30" Hanging Clamps For Blueprint Storage Rack - Set of 6

Item #: WB240171

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $362.70 Save up to 72%
Price: $101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
30"L Flat File / Blueprint Storage Rack Document Clamps
Easy-to-use flat file clamps grip documents securely. Metal wing knobs and spring-loaded metal mounting clips allow documents to be added and removed easily. These Blueprint Clamps are interchangeable with other manufacturers' systems.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • COLOR FINISHSilver
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint / Flat File Storage Clamps
    • MODEL240171
    • LIMITED WARRANTYLimited Lifetime
    • PACKAGE QUANTITY6
    • MINIMUM DEPTH INCHES30 (76.2 cm)
    • COLOR FAMILYSilver
    • MAXIMUM DEPTH INCHES 30 (76.2 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

print hangers

Your review: just what we wanted for a good price

Is this review helpful?

Best Service Ever!!!!

Your review: Best Service Ever!!!!

Is this review helpful?

30" Clamps, with metal hanger and twist knobs

Is this review helpful?

GREAT CLAMPS

Your review: they work GREAT

Is this review helpful?

Good First Impression

Your review: It was our first time using Global Industrial and we were impressed with the friendly service when ordering and also the prompt delivery of the product.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.