Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Vertical Storage Cabinet for 18" and 24" Hanging Clamps
See all 2 items in product family

Small Vertical Storage Cabinet for 18" and 24" Hanging Clamps

Item #: WBB038208

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,404.22 Save up to 37%
Price: $ 890.00
Product Information
Customer Review
Product Q&A
Accessories
Small Vertical Storage Cabinet for 18" and 24" Hanging Clamps

Extra Sturdy. Extra Storage. Extra Easy. The Vertical Storage Cabinet and Hanging Clamps is a heavy-duty steel enclosed cabinet that holds an amazing 1200 documents in twelve Hanging Clamps (clamps sold separately). Easily access stored documents with a suspended track that smoothly slides in and out of the cabinet on steel ball-bearing rollers. The piano-hinged steel reinforced door can be mounted on left or right hand side and comes with a key locked handle. Shipped ready to use.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • COLOR FINISHTropic Sand
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • WEIGHT LBS77 (35 kg)
    • MAXIMUM WIDTH INCHES16 (40.64 cm)
    • MINIMUM DEPTH INCHES27 (68.58 cm)
    • COUNTRY OF ORIGINMade in USA
    • MAXIMUM DEPTH INCHES 27 (68.58 cm)
    • COLOR FAMILYBrown
    • MIN. HEIGHT INCHES42.5 (107.95 cm)
    • MAX. HEIGHT INCHES42.5 (107.95 cm)
    • MINIMUM WIDTH INCHES16 (40.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.